Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 8Ckt
Mfr # 53253-0870
Zoro # G4041308
product price: $0.40
/ea
Sold in multiples of 350 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- PCB Retention Yes
- PCB Thickness - Recommended 1.60mm
- UL E29179
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0870
- Zoro # G4041308
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Material - Plating Termination | Tin |
PCB Retention | Yes |
PCB Thickness - Recommended | 1.60mm |
UL | E29179 |
Voltage - Maximum | 125V |
Orientation | Vertical |
Material - Resin | Nylon |
Termination Interface: Style | Through Hole |
Number of Rows | 1 |
Plating min - Mating | 1.016µm |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Plating min - Termination | 1.016µm |
Material - Metal | Brass |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 2.00mm |
Shrouded | Partial |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 2.0A |
Circuits (maximum) | 8 |
Durability (mating cycles max) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- SEAWARD Solar Irradiance Meter (SS100)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices