Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 7Ckt
Mfr # 53253-0770
Zoro # G4041280
product price: $0.35
/ea
Sold in multiples of 400 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- UL E29179
- Current - Maximum per Contact 2.0A
- Material - Metal Brass
- PCB Retention Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0770
- Zoro # G4041280
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Material - Resin | Nylon |
UL | E29179 |
Current - Maximum per Contact | 2.0A |
Material - Metal | Brass |
PCB Retention | Yes |
Plating min - Mating | 1.016µm |
Circuits (Loaded) | 7 |
Lock to Mating Part | Yes |
Shrouded | Partial |
Voltage - Maximum | 125V |
Polarized to Mating Part | Yes |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Plating min - Termination | 1.016µm |
PCB Thickness - Recommended | 1.60mm |
Termination Interface: Style | Through Hole |
Durability (mating cycles max) | 30 |
Orientation | Vertical |
Pitch - Mating Interface | 2.00mm |
Circuits (maximum) | 7 |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices