Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 6Ckt
Mfr # 53253-0670
Zoro # G4040669
product price: $0.42
/ea
Sold in multiples of 350 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Shrouded Partial
- Orientation Vertical
- Pitch - Mating Interface 2.00mm
- Durability (mating cycles max) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0670
- Zoro # G4040669
- UPC # 10151118141
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Number of Rows | 1 |
Shrouded | Partial |
Orientation | Vertical |
Pitch - Mating Interface | 2.00mm |
Durability (mating cycles max) | 30 |
Plating min - Termination | 1.016µm |
Material - Resin | Nylon |
Termination Interface: Style | Through Hole |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V |
PCB Thickness - Recommended | 1.60mm |
UL | E29179 |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +105°C |
Plating min - Mating | 1.016µm |
PCB Retention | Yes |
Circuits (maximum) | 6 |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.0A |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices