Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 5Ckt
Mfr # 53253-0570
Zoro # G4041299
product price: $0.39
/ea
Sold in multiples of 400 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Number of Rows 1
- Lock to Mating Part Yes
- Termination Interface: Style Through Hole
- Shrouded Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0570
- Zoro # G4041299
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Voltage - Maximum | 125V |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Termination Interface: Style | Through Hole |
Shrouded | Partial |
Plating min - Termination | 1.016µm |
Pitch - Mating Interface | 2.00mm |
Orientation | Vertical |
Temperature Range - Operating | -40° to +105°C |
PCB Thickness - Recommended | 1.60mm |
Material - Resin | Nylon |
Current - Maximum per Contact | 2.0A |
Circuits (maximum) | 5 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Circuits (Loaded) | 5 |
Plating min - Mating | 1.016µm |
Polarized to Mating Part | Yes |
Durability (mating cycles max) | 30 |
Material - Metal | Brass |
PCB Retention | Yes |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 17-1/2A, 600V AC, Indicating (A6D17-1/2R)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices