Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 4Ckt
Mfr # 53253-0470
Zoro # G4043618
product price: $0.10
/ea
Sold in multiples of 950 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PC Tail Length 3.50mm
- Durability (mating cycles max) 30
- Material - Metal Brass
- Circuits (maximum) 4
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0470
- Zoro # G4043618
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Durability (mating cycles max) | 30 |
Material - Metal | Brass |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
Shrouded | Partial |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 2.0A |
PCB Thickness - Recommended | 1.60mm |
Voltage - Maximum | 125V |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 4 |
Orientation | Vertical |
Plating min - Mating | 1.016µm |
Temperature Range - Operating | -40° to +105°C |
Termination Interface: Style | Through Hole |
PCB Retention | Yes |
Material - Resin | Nylon |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Material - Plating Termination | Tin |
UL | E29179 |
Plating min - Termination | 1.016µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT262CL-YELLOW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs