Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 3Ckt
Mfr # 53253-0370
Zoro # G4041734
product price: $0.24
/ea
Sold in multiples of 600 for $144.00
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.016µm
- Plating min - Mating 1.016µm
- Pitch - Mating Interface 2.00mm
- Temperature Range - Operating -40° to +105°C
- Shrouded Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0370
- Zoro # G4041734
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Plating min - Termination | 1.016µm |
Plating min - Mating | 1.016µm |
Pitch - Mating Interface | 2.00mm |
Temperature Range - Operating | -40° to +105°C |
Shrouded | Partial |
Circuits (Loaded) | 3 |
Orientation | Vertical |
Material - Resin | Nylon |
Material - Metal | Brass |
PCB Retention | Yes |
Circuits (maximum) | 3 |
Termination Interface: Style | Through Hole |
Current - Maximum per Contact | 2.0A |
UL | E29179 |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
PCB Thickness - Recommended | 1.60mm |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Durability (mating cycles max) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs