Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 9Ckt
Mfr # 53254-0970
Zoro # G2763318
product price: $0.50
/ea
Sold in multiples of 300 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Retention Yes
- Voltage - Maximum 125V
- Termination Interface: Style Through Hole
- Material - Plating Mating Tin
- Circuits (Loaded) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0970
- Zoro # G2763318
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Retention | Yes |
Voltage - Maximum | 125V |
Termination Interface: Style | Through Hole |
Material - Plating Mating | Tin |
Circuits (Loaded) | 9 |
Plating min - Mating | 1.016µm |
UL | E29179 |
Lock to Mating Part | Yes |
Material - Metal | Brass |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 2.0A |
PCB Thickness - Recommended | 1.60mm |
Durability (mating cycles max) | 30 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Orientation | Right Angle |
Plating min - Termination | 1.016µm |
Shrouded | Partial |
Material - Resin | Nylon |
Pitch - Mating Interface | 2.00mm |
Polarized to Mating Part | Yes |
Circuits (maximum) | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs