Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 8Ckt
Mfr # 53254-0870
Zoro # G7767730
product price: $0.43
/ea
Sold in multiples of 400 for $172.00
$172.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Material - Resin Nylon
- Plating min - Termination 1.016µm
- Lock to Mating Part Yes
- Circuits (Loaded) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0870
- Zoro # G7767730
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Thickness - Recommended | 1.60mm |
Material - Resin | Nylon |
Plating min - Termination | 1.016µm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Shrouded | Partial |
Material - Metal | Brass |
Temperature Range - Operating | -40° to +105°C |
PCB Retention | Yes |
Pitch - Mating Interface | 2.00mm |
Plating min - Mating | 1.016µm |
Number of Rows | 1 |
UL | E29179 |
Voltage - Maximum | 125V |
Durability (mating cycles max) | 30 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Termination Interface: Style | Through Hole |
Circuits (maximum) | 8 |
Polarized to Mating Part | Yes |
Orientation | Right Angle |
Current - Maximum per Contact | 2.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices