Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 7Ckt
Mfr # 53254-0770
Zoro # G7767432
product price: $0.41
/ea
Sold in multiples of 350 for $143.50
$143.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Orientation Right Angle
- Material - Plating Termination Tin
- Material - Metal Brass
- Plating min - Termination 1.016µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0770
- Zoro # G7767432
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Temperature Range - Operating | -40° to +105°C |
Orientation | Right Angle |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Plating min - Termination | 1.016µm |
Termination Interface: Style | Through Hole |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
PCB Thickness - Recommended | 1.60mm |
Polarized to Mating Part | Yes |
Plating min - Mating | 1.016µm |
Circuits (maximum) | 7 |
Current - Maximum per Contact | 2.0A |
Number of Rows | 1 |
Pitch - Mating Interface | 2.00mm |
UL | E29179 |
Circuits (Loaded) | 7 |
Shrouded | Partial |
PCB Retention | Yes |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Durability (mating cycles max) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- HUBBELL Auxiliary Contact, Break Before Break (HBLAC2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices