Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 6Ckt
Mfr # 53254-0670
Zoro # G2756640
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.016µm
- Material - Plating Mating Tin
- PCB Retention Yes
- Number of Rows 1
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0670
- Zoro # G2756640
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Plating min - Termination | 1.016µm |
Material - Plating Mating | Tin |
PCB Retention | Yes |
Number of Rows | 1 |
Orientation | Right Angle |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.00mm |
Durability (mating cycles max) | 30 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 6 |
Voltage - Maximum | 125V |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Plating min - Mating | 1.016µm |
PCB Thickness - Recommended | 1.60mm |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Termination Interface: Style | Through Hole |
UL | E29179 |
Current - Maximum per Contact | 2.0A |
Material - Plating Termination | Tin |
Shrouded | Partial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (CCMR.500)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs