Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 5Ckt
Mfr # 53254-0570
Zoro # G2756281
product price: $0.34
/ea
Sold in multiples of 400 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Angle
- Termination Interface: Style Through Hole
- Durability (mating cycles max) 30
- Lock to Mating Part Yes
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0570
- Zoro # G2756281
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Orientation | Right Angle |
Termination Interface: Style | Through Hole |
Durability (mating cycles max) | 30 |
Lock to Mating Part | Yes |
UL | E29179 |
Plating min - Termination | 1.016µm |
PCB Thickness - Recommended | 1.60mm |
Number of Rows | 1 |
Shrouded | Partial |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Current - Maximum per Contact | 2.0A |
Circuits (maximum) | 5 |
PCB Retention | Yes |
Material - Resin | Nylon |
Pitch - Mating Interface | 2.00mm |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Polarized to Mating Part | Yes |
Voltage - Maximum | 125V |
Circuits (Loaded) | 5 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs