Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 4Ckt
Mfr # 53254-0470
Zoro # G2756561
product price: $0.26
/ea
Sold in multiples of 600 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Material - Resin Nylon
- Lock to Mating Part Yes
- Material - Metal Brass
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0470
- Zoro # G2756561
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Metal | Brass |
Number of Rows | 1 |
Shrouded | Partial |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 125V |
Termination Interface: Style | Through Hole |
Circuits (Loaded) | 4 |
Material - Plating Termination | Tin |
UL | E29179 |
Pitch - Mating Interface | 2.00mm |
Durability (mating cycles max) | 30 |
PCB Retention | Yes |
Orientation | Right Angle |
Plating min - Mating | 1.016µm |
Polarized to Mating Part | Yes |
Circuits (maximum) | 4 |
Current - Maximum per Contact | 2.0A |
PCB Thickness - Recommended | 1.60mm |
Plating min - Termination | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, DIN Rail Mount (UWZ48V-24U)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs