Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 3Ckt
Mfr # 53254-0370
Zoro # G2762073
product price: $0.29
/ea
Sold in multiples of 550 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Circuits (Loaded) 3
- Voltage - Maximum 125V
- Lock to Mating Part Yes
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-0370
- Zoro # G2762073
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Material - Plating Termination | Tin |
Circuits (Loaded) | 3 |
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Durability (mating cycles max) | 30 |
PCB Retention | Yes |
Plating min - Termination | 1.016µm |
Temperature Range - Operating | -40° to +105°C |
Shrouded | Partial |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Number of Rows | 1 |
Material - Metal | Brass |
Plating min - Mating | 1.016µm |
PCB Thickness - Recommended | 1.60mm |
Termination Interface: Style | Through Hole |
Orientation | Right Angle |
UL | E29179 |
Current - Maximum per Contact | 2.0A |
Material - Resin | Nylon |
Circuits (maximum) | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices