Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 11Ckt
Mfr # 53254-1170
Zoro # G2760971
Sold in multiples of 3200 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 11
- Material - Resin Nylon
- Material - Metal Brass
- Termination Interface: Style Through Hole
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 53254-1170
- Zoro # G2760971
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Circuits (maximum) | 11 |
Material - Resin | Nylon |
Material - Metal | Brass |
Termination Interface: Style | Through Hole |
Material - Plating Termination | Tin |
Shrouded | Partial |
Circuits (Loaded) | 11 |
Temperature Range - Operating | -40° to +105°C |
PCB Retention | Yes |
Durability (mating cycles max) | 30 |
Orientation | Right Angle |
Voltage - Maximum | 125V |
Plating min - Termination | 1.016µm |
Plating min - Mating | 1.016µm |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 2.0A |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
PCB Thickness - Recommended | 1.60mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs