Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy RA 10Ckt
Mfr # 53254-1070
Zoro # G2762399
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Material - Plating Mating Tin
- Plating min - Mating 1.016µm
- PCB Retention Yes
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53254-1070
- Zoro # G2762399
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Thickness - Recommended | 1.60mm |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
PCB Retention | Yes |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Material - Metal | Brass |
Circuits (Loaded) | 10 |
Voltage - Maximum | 125V |
Orientation | Right Angle |
Circuits (maximum) | 10 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 2.0A |
Shrouded | Partial |
Durability (mating cycles max) | 30 |
UL | E29179 |
Pitch - Mating Interface | 2.00mm |
Plating min - Termination | 1.016µm |
Termination Interface: Style | Through Hole |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038CR)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs