Shop All Terminal Blocks
Molex
Neo 10.16Mm Hi-Pwr 60A S97 Sty05 Ckt 10
Mfr # 399700110
Zoro # G705918249
product price: $21.69
/ea
Sold in multiples of 4 for $86.76
$86.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Plating min - Termination 3.810µm
- Color - Resin Black
- Temperature Range - Operating 130°C
- Wire Size AWG 10, 12, 14, 16, 18, 6, 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 399700110
- Zoro # G705918249
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 6, 8 |
Wire Size mm² | 0.75-10.00 |
PC Tail Length | 4.06mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor (11X431)
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- ALLEN TEL Coax Grounding Block (CT722)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- FERRAZ SHAWMUT AUXILIARY TERMINAL AND CONTACT BLOCK, 3PK (MS3V1-5)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- Molex Power Distribution Blocks & Terminal Blocks