Shop All Terminal Blocks
Molex
Neo 10.16Mm Hi-Pwr 60A S97 Sty05 Ckt 08
Mfr # 399700108
Zoro # G705918218
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Plating min - Mating 3.810µm
- Flammability 94V-0
- Current - Maximum per Contact 60.0A
- Panel Mount No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 399700108
- Zoro # G705918218
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 6, 8 |
Wire Size mm² | 0.75-10.00 |
PC Tail Length | 4.06mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- Molex Power Distribution Blocks & Terminal Blocks