Shop All Terminal Blocks
Molex
Neo 10.16Mm Hi-Pwr 60A S97 Sty05 Ckt 04
Mfr # 399700104
Zoro # G105918160
product price: $10.49
/ea
Sold in multiples of 360 for $3,776.40
$3,776.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Series 39970
- PCB Retention None
- Voltage - Maximum 300V
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 399700104
- Zoro # G105918160
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 6, 8 |
PC Tail Length | 4.06mm |
Wire Size mm² | 0.75-10.00 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- Molex Power Distribution Blocks & Terminal Blocks