Shop All Terminal Blocks
Molex
Neo 10.16Mm Hi-Pwr 60A S91 Sty05 Ckt06
Mfr # 399100106
Zoro # G605918233
product price: $14.59
/ea
Sold in multiples of 144 for $2,100.96
$2,100.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Series 39910
- Number of Rows 1
- Orientation Vertical
- Current - Maximum per Contact 60.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 399100106
- Zoro # G605918233
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 6, 8 |
PC Tail Length | 4.10mm |
Wire Size mm² | 0.75-10.00 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- Molex Terminal Blocks