Shop All Sensor Cordsets & Receptacles
Molex
NC/MMC-4P-4W-F/MM-ST/ST-2M-PVC-0.25
Mfr # 1200878463
Zoro # G500440242
Sold in multiples of 3 for $74.37
$74.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Double Ended
- Keyway None
- IP Rating IP68
- Temperature Range - Operating -30°C TO +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200878463
- Zoro # G500440242
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Molex Sensor Cordsets & Receptacles