Shop All Hazardous Location Plugs
Molex
NC 5P F/FR 300MM M8 X 05
Mfr # 1200900037
Zoro # G7771431
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.30m
- Poles 5
- Panel Mount Front
- Orientation Straight
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200900037
- Zoro # G7771431
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Wire Size AWG | 24 |
Mounting Thread Size | M8 x 0.5 |
Details
Poles | 5 |
Panel Mount | Front |
Orientation | Straight |
Material - Component | Nickel-plated Brass |
Current - Maximum per Contact | 3.0A |
Gender | Female |
Keyway | None |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 60V AC / 75V DC |
UL | E46237 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs