Shop All Sensor Cordsets & Receptacles
Molex
NC-5P-5W-FE-REC-0.30M-PVC
Mfr # 1200310028
Zoro # G800440218
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway None
- Length 0.30m
- Gender Female
- Mounting Thread Size M8 x 0.5
- Material - Component Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200310028
- Zoro # G800440218
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | M8 x 0.5 |
Wire Size AWG | 24 |
Details
Keyway | None |
Gender | Female |
Material - Component | Nickel-plated Brass |
Orientation | Straight |
Voltage - Maximum | 60V AC / 75V DC |
Poles | 5 |
Wire/Cable Type | Leads |
UL | E152210 |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 3.0A |
Panel Mount | Front |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- Molex Sensors