Shop All Hazardous Location Plugs
Molex
NC 4P MR 300MM M8X05
Mfr # 1200900032
Zoro # G2091683
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Orientation Straight
- Panel Mount Front
- Keyway None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200900032
- Zoro # G2091683
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Wire Size AWG | 24 |
Mounting Thread Size | M8 x 0.5 |
Details
NEMA Rating | NEMA 6 |
Orientation | Straight |
Panel Mount | Front |
Keyway | None |
Voltage - Maximum | 60V AC / 75V DC |
Temperature Range - Operating | -20°C to +105°C |
CSA | LR6837 |
Poles | 4 |
Material - Component | Nickel-plated Brass |
Coupling Type | External Thread |
UL | E46237 |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Product Name | Nano-Change (M8) |
IP Rating | IP67 |
Series | 120090 |
Wire/Cable Type | UL 1569 |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-50PK)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs