Shop All Sensor Cordsets & Receptacles
Molex
NC 4P M/MP 2M SNAP 24AWG PVC
Mfr # 1200880059
Zoro # G000440223
product price: $25.45
/ea
Sold in multiples of 4 for $101.80
$101.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Single Ended
- Keyway Single
- IP Rating IP67
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200880059
- Zoro # G000440223
- UPC # 78678832542
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.57mm (.180") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- Molex Sensor Cordsets & Receptacles