Shop All Hazardous Location Plugs
Molex
NC 4P M/M-ATTACH STR
Mfr # 1200910010
Zoro # G2076712
Sold in multiples of 3 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 60V AC / 75V DC
- Poles 4
- Orientation Straight
- Material - Coupling Nut Nickel-plated Brass
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200910010
- Zoro # G2076712
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.50-5.00mm (.138-.197") |
Details
Voltage - Maximum | 60V AC / 75V DC |
Poles | 4 |
Orientation | Straight |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Male |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | Polyamide |
Coupling Type | External Thread |
Keyway | None |
Temperature Range - Operating | 0°C to +80°C |
Diagnostics / LEDs | No |
Material - Contact | Brass |
IP Rating | IP67 |
Product Name | Nano-Change (M8) |
Type | Field Attachable Connector |
Series | 120091 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- WIEGMANN Hole Plug, Gray, Matte, 0.88" Hole Dia. (HW-FGHP-PB-000WW)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs