Shop All Hazardous Location Plugs
Molex
NC 4P F/FR 300MM M8X05
Mfr # 1200900029
Zoro # G7766349
product price: $28.59
/ea
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Voltage - Maximum 60V AC / 75V DC
- Coupling Type Internal Thread
- Temperature Range - Operating -20°C to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200900029
- Zoro # G7766349
- UPC # 78678833059
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Mounting Thread Size | M8 x 0.5 |
Wire Size AWG | 24 |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 60V AC / 75V DC |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
Keyway | None |
Poles | 4 |
UL | E46237 |
Current - Maximum per Contact | 4.0A |
Material - Component | Nickel-plated Brass |
Panel Mount | Front |
Gender | Female |
Wire/Cable Type | UL 1569 |
Series | 120090 |
IP Rating | IP67 |
Product Name | Nano-Change (M8) |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices