Shop All Sensor Cordsets & Receptacles
Molex
NC-4P-FE/FE REC-PG7-PCB MOUNT
Mfr # 1200310118
Zoro # G000440230
product price: $16.95
/ea
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type PCB Mount
- Keyway None
- NEMA Rating NEMA 6
- Voltage - Maximum 60V AC / 75V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200310118
- Zoro # G000440230
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size AWG | 24 |
Mounting Thread Size | PG7 |
Details
IP Rating | IP67 |
Type | PCB Mount |
Keyway | None |
NEMA Rating | NEMA 6 |
Voltage - Maximum | 60V AC / 75V DC |
Orientation | Straight |
Poles | 4 |
Temperature Range - Operating | -25°C to +90°C |
Material - Component | Nickel-plated Brass |
Gender | Female |
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Panel Mount | Back |
Series | 120031 |
Product Name | Nano-Change (M8) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- Molex Sensors