Shop All Sensor Cordsets & Receptacles
Molex
NC-4P-FE-ST-2M-PVC-NUT-0.25
Mfr # 1200270127
Zoro # G600440210
product price: $29.19
/ea
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Current - Maximum per Contact 3.0A
- Wire/Cable Type UL 2464
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200270127
- Zoro # G600440210
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.08mm (.200") |
Details
Keyway | Single |
Current - Maximum per Contact | 3.0A |
Wire/Cable Type | UL 2464 |
Orientation | Straight to Pigtail |
Material - O-Ring | Fluoro-elastomer |
LED Indicator | No |
Coupling Style | Threaded |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Material - Cable Jacket | PVC |
UL | E152210 |
Color - Cable Jacket | Black |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | PUR |
Poles | 4 |
Voltage - Maximum | 60V |
Temperature Range - Operating | -25°C to +80°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- Molex Sensors