Shop All Sensor Cordsets & Receptacles
Molex
NC 3P M/MP 5M COUPLER 24AWG PV
Mfr # 1200860134
Zoro # G500440235
product price: $31.69
/ea
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway A-coded
- Type Single Ended
- IP Rating IP67
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200860134
- Zoro # G500440235
- UPC # 78678832554
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.32mm (.170") |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- GROTE LED Flasher, North American (JSO) (44892)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- Molex Sensor Cordsets & Receptacles