Shop All Hazardous Location Plugs
Molex
NC 3P M/MFE 5.0M
Mfr # 1200860474
Zoro # G4032908
product price: $18.15
/ea
Sold in multiples of 4 for $72.60
$72.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Cable Jacket Black
- Current - Maximum per Contact 3.0A
- Temperature Range - Operating -25°C to +80°C
- Material - Cable Jacket PUR/PVC
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200860474
- Zoro # G4032908
- UPC # 78678897287
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.32mm (.170") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs