Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-MM-ST-2M-PVC
Mfr # 1200868228
Zoro # G800440232
product price: $23.15
/ea
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway A-coded
- Material - Plating Mating Gold
- Wire/Cable Type UL 2464
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868228
- Zoro # G800440232
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Details
Keyway | A-coded |
Material - Plating Mating | Gold |
Wire/Cable Type | UL 2464 |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 3 |
Current - Maximum per Contact | 3.0A |
Material - O-Ring | Fluoro-elastomer |
Color - Cable Jacket | Black |
LED Indicator | No |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Gender | Male-Pigtail |
Temperature Range - Operating | -25°C to +80°C |
Orientation | Straight to Pigtail |
Voltage - Maximum | 60V |
Material - Connector Body | PUR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- Molex Sensors