Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-MM-ST-10M-PUR-0.25
Mfr # 1200270933
Zoro # G200440238
product price: $28.39
/ea
Sold in multiples of 3 for $85.17
$85.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway A-coded
- Coupling Style Threaded
- Voltage - Maximum 60V
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200270933
- Zoro # G200440238
- UPC # 10151188373
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.32mm (.170") |
Details
Keyway | A-coded |
Coupling Style | Threaded |
Voltage - Maximum | 60V |
Gender | Male-Pigtail |
Poles | 3 |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PUR/PVC |
Material - Connector Body | PUR |
Wire/Cable Type | UL 2464 |
Material - Plating Mating | Gold |
Material - O-Ring | Fluoro-elastomer |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -25°C to +80°C |
Color - Cable Jacket | Black |
LED Indicator | No |
Current - Maximum per Contact | 3.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- Molex Sensor Cordsets & Receptacles