Shop All Hazardous Location Plugs
Molex
NC 3P M/M-ATTACH STR
Mfr # 1200910004
Zoro # G2076721
Sold in multiples of 3 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Material - Connector Body Polyamide
- Keyway None
- Temperature Range - Operating 0°C to +80°C
- Voltage - Maximum 60V AC / 75V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200910004
- Zoro # G2076721
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.50-5.00mm (.138-.197") |
Details
Orientation | Straight |
Material - Connector Body | Polyamide |
Keyway | None |
Temperature Range - Operating | 0°C to +80°C |
Voltage - Maximum | 60V AC / 75V DC |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Type | External Thread |
Gender | Male |
Poles | 3 |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Material - Contact | Brass |
Series | 120091 |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Product Name | Nano-Change (M8) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- TRIPLETT Tone and Probe Kit (CTX690)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs