Shop All Hazardous Location Plugs
Molex
NC 3P M/M-ATTACH 90D
Mfr # 1200910006
Zoro # G2077701
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating 0°C to +80°C
- Coupling Type External Thread
- Gender Male
- Material - Coupling Nut Nickel-plated Brass
- Material - Connector Body Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200910006
- Zoro # G2077701
- Country of Origin Germany
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | 0°C to +80°C |
Coupling Type | External Thread |
Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | Polyamide |
Keyway | None |
Material - Plating Mating | Gold |
Orientation | 90° Angle |
Current - Maximum per Contact | 4.0A |
Poles | 3 |
Voltage - Maximum | 60V AC / 75V DC |
Diagnostics / LEDs | No |
Product Name | Nano-Change (M8) |
Series | 120091 |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices