Shop All Hazardous Location Plugs
Molex
NC 3P FP 10M COUPLER 24AWG PVC
Mfr # 1200860111
Zoro # G4038550
product price: $47.79
/ea
Sold in multiples of 3 for $143.37
$143.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Keyway A-coded
- Orientation Straight to Pigtail
- Wire Size AWG 24
- Cable Length 10.0m (32.81')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200860111
- Zoro # G4038550
- UPC # 78678811280
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.32mm (.170") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices