Shop All Hazardous Location Plugs
Molex
NC 3P FP 10M 90D CPLR #24 PVC
Mfr # 1200860124
Zoro # G4032409
product price: $47.79
/ea
Sold in multiples of 2 for $95.58
$95.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Cable Length 10.0m (32.81')
- Orientation 90° to Pigtail
- Temperature Range - Operating -20°C to +105°C
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200860124
- Zoro # G4032409
- UPC # 78678834430
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 24 |
Cable Diameter | 4.32mm (.170") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1202-50)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs