Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-FE/MM-ST/ST-1M-PVC-NUT-0.25
Mfr # 1200878258
Zoro # G900440224
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway None
- Wire/Cable Type UL 2464
- Coupling Style Threaded
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200878258
- Zoro # G900440224
- UPC # 78172531371
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.00mm (.197") |
Wire Size AWG | 24 |
Details
Keyway | None |
Wire/Cable Type | UL 2464 |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Color - Cable Jacket | Yellow |
Material - Connector Body | PUR |
Poles | 3 |
LED Indicator | No |
Gender | Female-Male |
Material - Plating Mating | Gold |
Voltage - Maximum | 60V |
Material - Coupling Nut | Nickel-plated Brass |
Material - O-Ring | Fluoro-elastomer |
Orientation | Straight to Straight |
Temperature Range - Operating | -25°C to +80°C |
Current - Maximum per Contact | 3.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- Molex Sensors