Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-FE/MM-ST/ST-0.6M-PVC-NUT
Mfr # 1200875035
Zoro # G600440234
product price: $35.35
/ea
Sold in multiples of 3 for $106.05
$106.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Type Double Ended
- IP Rating IP67
- Keyway None
- Color - Cable Jacket Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200875035
- Zoro # G600440234
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Wire Size AWG | 24 |
Cable Diameter | 5.00mm (.197") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- DUKANE CORDSET CABLE (200-600)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- Molex Sensor Cordsets & Receptacles