Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-FE/FE REC-PG7-PCB MOUNT
Mfr # 1200905001
Zoro # G700440219
product price: $13.79
/ea
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PCB Mount
- IP Rating IP67
- NEMA Rating NEMA 6
- Keyway None
- Temperature Range - Operating -25°C to +90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200905001
- Zoro # G700440219
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size AWG | 24 |
Mounting Thread Size | PG7 |
Details
Type | PCB Mount |
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Keyway | None |
Temperature Range - Operating | -25°C to +90°C |
Panel Mount | Back |
Current - Maximum per Contact | 4.0A |
Gender | Female |
Voltage - Maximum | 60V AC / 75V DC |
Poles | 3 |
Orientation | Straight |
Coupling Type | Internal Thread |
Material - Component | Nickel-plated Brass |
Product Name | Nano-Change (M8) |
Series | 120090 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- Molex Sensors