Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-FE-ST-10M-PVC-NUT
Mfr # 1200270070
Zoro # G000440209
product price: $36.85
/ea
Sold in multiples of 2 for $73.70
$73.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200270070
- Zoro # G000440209
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- Molex Sensor Cordsets & Receptacles