Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-FE-90-10M-PUR-0.25
Mfr # 1200868004
Zoro # G200440214
product price: $67.25
/ea
Sold in multiples of 2 for $134.50
$134.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° to Pigtail
- Cable Length 10.0m (32.81')
- Series 120086
- Type Single Ended
- Keyway A-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200868004
- Zoro # G200440214
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size (AWG) | 24 |
Cable Diameter | 4.10mm (.161") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Molex Sensor Cordsets & Receptacles