Shop All Sensor Cordsets & Receptacles
Molex
NC-3P-3W-FE-ST-5M-PVC-NUT
Mfr # 1200270068
Zoro # G100440222
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200270068
- Zoro # G100440222
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Molex Sensor Cordsets & Receptacles