Shop All Hazardous Location Plugs
Molex
NANOFIT RCPT HSG SGL 8CKT TPA BLK
Mfr # 105307-1208
Zoro # G2745739
product price: $0.66
/ea
Sold in multiples of 250 for $165.00
$165.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Receptacle
- Keying to Mating Part Yes
- Lock to Mating Part Yes
- Material - Resin Nylon
- Current - Maximum per Contact 6.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105307-1208
- Zoro # G2745739
- Country of Origin China
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Keying to Mating Part | Yes |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Current - Maximum per Contact | 6.5A |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C, -40° to +115°C |
Flammability | 94V-0 |
Pitch - Mating Interface | 2.50mm |
CSA | LR19980 |
Circuits (maximum) | 8 |
UL | E29179 |
Pitch - Termination Interface | 2.50mm |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 100 (124 117111S1)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZF1)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices