Shop All Hazardous Location Plugs
Molex
NANOFIT RCPT HSG SGL 4CKT TPA BLK
Mfr # 105307-1204
Zoro # G2745538
product price: $0.43
/ea
Sold in multiples of 300 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- Circuits (maximum) 4
- Pitch - Termination Interface 2.50mm
- Flammability 94V-0
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105307-1204
- Zoro # G2745538
- Country of Origin China
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Circuits (maximum) | 4 |
Pitch - Termination Interface | 2.50mm |
Flammability | 94V-0 |
Keying to Mating Part | Yes |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C, -40° to +115°C |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Black |
CSA | LR19980 |
Polarized to Mating Part | Yes |
UL | E29179 |
Material - Resin | Nylon |
Current - Maximum per Contact | 6.5A |
Glow-Wire Capable | Yes |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs