Shop All Hazardous Location Plugs
Molex
NANOFIT RCPT HSG SGL 2CKT TPA BLK
Mfr # 105307-1202
Zoro # G2748049
product price: $0.32
/ea
Sold in multiples of 350 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying to Mating Part Yes
- Temperature Range - Operating -40° to +105°C, -40° to +115°C
- Lock to Mating Part Yes
- UL E29179
- Pitch - Mating Interface 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105307-1202
- Zoro # G2748049
- Country of Origin China
- Category Hazardous Location Plugs
Details
Keying to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C, -40° to +115°C |
Lock to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 2.50mm |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Gender | Receptacle |
Pitch - Termination Interface | 2.50mm |
CSA | LR19980 |
Current - Maximum per Contact | 6.5A |
Glow-Wire Capable | Yes |
Circuits (maximum) | 2 |
Color - Resin | Black |
Material - Resin | Nylon |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22974084)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices