Shop All Pin & Sleeve Receptacles
Molex
NANOFIT RCPT HSG DLR 8CKT TPA BLK
Mfr # 105308-1208
Zoro # G600416017
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 6.5 A
- Color - Plugs and Receptacles Black
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105308-1208
- Zoro # G600416017
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 6.5 A |
Color - Plugs and Receptacles | Black |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C, -40° to +115°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Momentary, Cam C (9001KS53FBH1)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- Molex Pin & Sleeve Devices