Shop All Pin & Sleeve Receptacles
Molex
NANOFIT RCPT HSG DLR 6CKT TPA BLK
Mfr # 105308-1206
Zoro # G500415622
product price: $0.40
/ea
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 6.5 A
- Color - Plugs and Receptacles Black
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105308-1206
- Zoro # G500415622
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 6.5 A |
Color - Plugs and Receptacles | Black |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C, -40° to +115°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- HUBBELL Angle Adapter Box (AA2030PS)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Molex Pin & Sleeve Devices