Shop All Pin & Sleeve Receptacles
Molex
NANOFIT RCPT HSG DLR 14CKT TPA BLK
Mfr # 105308-1214
Zoro # G600415850
product price: $0.84
/ea
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 6.5 A
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105308-1214
- Zoro # G600415850
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 6.5 A |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C, -40° to +115°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (KLDR1.25)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- MELTRIC 37-68072 INLET (37-68072)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Molex Pin & Sleeve Devices