Shop All Pin & Sleeve Receptacles
Molex
NANOFIT RCPT HSG DLR 10CKT TPA BLK
Mfr # 105308-1210
Zoro # G200416134
product price: $0.71
/ea
Sold in multiples of 200 for $142.00
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 6.5 A
- Color - Plugs and Receptacles Black
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105308-1210
- Zoro # G200416134
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 6.5 A |
Color - Plugs and Receptacles | Black |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C, -40° to +115°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- GROTE Welding Cable, Red, 2Ga, 100 ft. Spool (82-6736)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Molex Pin & Sleeve Receptacles