Shop All Wire Connectors
Molex
Nanofit Hdr Vt Dlr Knk 10Ckt 30Au Nat
Mfr # 1053102310
Zoro # G605783541
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Series 105310
- Max. Voltage 250V AC/DC
- Application Power, Wire-to-Board
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1053102310
- Zoro # G605783541
- Country of Origin China
- Category Wire Connectors
Dimensions
PC Tail Length | 3.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- LEVITON Locking Plug (2741)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- MIDWEST FASTENER 22 WG to 18 WG x 0.7" Piggy Back Connectors 20PK (70127)
- Molex Wire Connectors & Disconnects